Check Availability
Square End Mill,  Weldon Flat,  Carbide,  TiCN,  Non-Coolant Through
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430A45
Mfr. Model # 323001-000080
UNSPSC #23172005
Shipping Weight 0.066 lbs
Country of Origin Israel *
Item Square End Mill
Material - Machining Carbide
Finish - Machining TiCN
Shank Type - Machining Weldon Flat
Milling Dia. 8.00mm
Measurement System Metric
Length of Cut 11.00mm
Overall Length 43.00mm
Shank Dia. 8.00mm
Helix Angle 30 Degrees
Number of Flutes 3
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Coolant Fed Non-Coolant Through
Miniature End Mill No
List Number 23001/23002
End Mill Application Finishing
End Mill Style Square
Single End/Double End Single End
Material Grade - Machining K30F-TICN
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code M, N, P
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms