Check Availability
Cor Rad End Mill, 3/8", Carb, 0.0600" rad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430G53
Mfr. Model # 5VNE10014CT
UNSPSC #23172005
Shipping Weight 0.024 lbs
Country of Origin USA *
Item Corner Radius End Mill
Material - Machining Carbide
Finish - Machining AlTiN
Shank Type - Machining Straight
Milling Dia. 3/8"
Measurement System Fractional Inch
Corner Radius 0.0600"
Length of Cut 7/8"
Overall Length 4"
Shank Dia. 3/8"
Helix Angle 38 Degrees
Number of Flutes 5
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Miniature End Mill No
List Number 5VNE
End Mill Application Finishing
End Mill Style Corner Radius
Single End/Double End Single End
Material Grade - Machining WS15PE
Primary Material Application Nickel, Titanium
Primary Material Application ISO Code S
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms