Check Availability
Ball End Mill,  8.00mm,  Carbide,  Non-Coolant Through
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430C29
Mfr. Model # 423038-000080
UNSPSC #23172005
Shipping Weight 0.06 lbs
Country of Origin Israel *
Item Ball End Mill
Material - Machining Carbide
Shank Type - Machining Weldon Flat
Milling Dia. 8.00mm
Measurement System Metric
Length of Cut 11.00mm
Overall Length 43.00mm
Shank Dia. 8.00mm
Helix Angle 30 Degrees
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Chip-Breaker No
Coolant Fed Non-Coolant Through
Miniature End Mill No
List Number 423039 423038
End Mill Application Finishing
End Mill Style Ball Nose
Single End/Double End Single End
Material Grade - Machining K30F-DCHP
Primary Material Application Alloy Steel, Carbon Steel, Stainless Steel, Steel
Primary Material Application ISO Code M, P
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms