Check Availability
Ball End Mill,  2.00mm,  Carbide,  Non-Coolant Through
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 430A97
Mfr. Model # 422870-000020
UNSPSC #23172005
Shipping Weight 0.044 lbs
Country of Origin Israel *
Item Ball End Mill
Material - Machining Carbide
Shank Type - Machining Weldon Flat
Milling Dia. 2.00mm
Measurement System Metric
Length of Cut 2.00mm
Overall Length 70.00mm
Shank Dia. 6.00mm
Helix Angle 20 Degrees
Cutting Direction Right Hand
Drilling Tool Configuration Individual
Chip-Breaker No
Coolant Fed Non-Coolant Through
Miniature End Mill Yes
List Number 422870
End Mill Application Finishing
End Mill Style Ball Nose
Single End/Double End Single End
Material Grade - Machining K10UF-DCHP
Primary Material Application Hardened Steel
Primary Material Application ISO Code H
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms