Check Availability
  • Welding Cable
  • WESTWARD 

    Welding Cable, 250 MCM, Neoprene Insulation Material, Black, 25 ft.

  • Item # 19YE19
  • Mfr. Model # 19YE19
Welding Cable,  250 MCM,  Neoprene Insulation Material,  Black,  25 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

Welding cable is a flexible, durable electrical cable that supplies power to the secondary circuit of electric welders, which controls the electrode that releases the charge needed for the welding process. Also called an electrode cable, it is commonly used in manufacturing environments to power resistance welding and arc welding equipment, or to replace or repair damaged cable. It has a single, finely stranded conductor wrapped in a nonconductive rubber jacket that is resistant to heat, burns, sparks, and abrasions. The fine copper strands give welding cable more flexibility than other types of electrical wire, and the insulating jacket is designed to hold up to repeated movement over rough surfaces.
Show More Close
 

Technical Specifications

Item # 19YE19
Mfr. Model # 19YE19
UNSPSC #26121629
Shipping Weight 20.678 lbs
Country of Origin India *
Item Welding Cable
Wire Size 250 MCM
Insulation Material Neoprene
Jacket Color Black
Length 25 ft.
Voltage 600V
Conductor Material Copper
Application Welding Machines and Accessories
Standards SAE J1127
Temp. Rating 150 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms