Check Availability
  • Flap Discs
  • WESTWARD 

    Type 27, Flap Disc, Aluminum Oxide, 4 1/2 in Disc Diameter, 40 Abrasive Grit

  • Item # 49Z806
  • Mfr. Model # 66261180305
Type 27,  Flap Disc,  Aluminum Oxide,  4 1/2 in Disc Diameter,  40 Abrasive Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward® flap disc is a high-quality disc with coated aluminum oxide grit and a cloth backing.
Show More Close
 

Technical Specifications

Item # 49Z806
Mfr. Model # 66261180305
UNSPSC #31191506
Shipping Weight 0.18 lbs
Country of Origin France *
Item Flap Disc
Abrasive Disc Type Type 27
Disc Diameter 4 1/2 in
Mounting Hole Size 7/8"
Abrasive Grit 40
Abrasive Grade Coarse
Disc Backing Material Cloth
Abrasive Material Aluminum Oxide
Abrasive Type Coated
Series Not Rated
Backing Weight Y
Max. RPM 13,300
* This product's country of origin is subject to change

Compliance and Restrictions