Navigation Menu New

Access My Account, Order History, Lists and more here.

10E199 10E199 UNSPSC # 27111704

Tap image to zoom.

Roll over image to zoom.

WESTWARD

Grainger Choice Product

Socket, Socket Size 3/4 in, 4-Point, Alloy Steel, Chrome, Standard, Hand

  • Item # 10E199
  • Mfr. Model # 10E199
  • UNSPSC # 27111704
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Socket
  • Socket Size 3/4 in
  • Socket Shape 4-Point
  • Material Alloy Steel
  • Finish Chrome
  • Socket Depth Standard
  • Drive Type Hand
  • Drive Size 1/2 in
  • Measurement Type SAE
  • Impact Rated No
  • Standards ASME B107.1
  • Number of Points 6
  • Overall Length 2 9/16 in
  • Tether Ready Yes
Back to Top