Check Availability
Holder, Deburring Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3VB56
Mfr. Model # 3VB56
UNSPSC #23171605
Catalog Page 2401
Shipping Weight 0.11 lbs
Country of Origin China *
Item Burr Blade Holder
Series B
Material Steel
Features Extends from 1/2 to 5"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In