Check Availability
  • Folding Utility Knives
  • WESTWARD 

    Carbon Steel Folding Utility Knife,6" Overall Length

  • Item # 1YJD6
  • Mfr. Model # 1YJD6
Carbon Steel Folding Utility Knife,6" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Straight-handle knife features quick-change blades that fold away for safe storage and transport. Excellent for cutting drywall, string, tape, wall coverings, and most soft materials.
Show More Close
 

Technical Specifications

Item # 1YJD6
Mfr. Model # 1YJD6
UNSPSC #27111503
Catalog Page 808
Shipping Weight 0.5 lbs
Country of Origin China *
Item Folding Utility Knife
Application General Purpose
Overall Length 6"
Overall Width 1"
Overall Thickness 1/2"
Handle Color Blue
Handle Type Straight
Handle Material Aluminum
Blade Change Quick Change
Blade Type Clip Point
Blade Material Carbon Steel
Number of Blades Included 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .