Check Availability
  • Battery Cable
  • WESTWARD 

    Battery Cable, 3/0 ga, 25ft., Black

  • Item # 19YD61
  • Mfr. Model # 19YD61
Battery Cable, 3/0 ga, 25ft., Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Product Details

Battery cables supply the various parts of your vehicle with voltage, making the electricity and circuit functional. This cable is heat-, oil-, and fire-resistant.
Show More Close
 

Technical Specifications

Item # 19YD61
Mfr. Model # 19YD61
UNSPSC #26111703
Shipping Weight 14.01 lbs
Country of Origin India *
Item Battery Jumper Cable
Wire Size 3/0 ga.
Wire Color Black
Length 300"
Connection Material Copper
Insulation Type TPR
Max. Amps 239
Max. Temp. 150 Degrees F
Max. Voltage 60V
Features 25 ft. of cable
Standards SAE J1127
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WARNING This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.