Check Availability
Automatic Battery Charger,  Boosting, Charging, Maintaining,  AGM, Lead Acid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specifications

Item # 473X76
Mfr. Model # 473X76
UNSPSC #26111704
Catalog Page 925
Shipping Weight 45.1 lbs
Country of Origin Taiwan *
Item Battery Charger
Charger Style Wheeled
For Battery Voltage 6, 12
For Use With Battery Type AGM, Lead Acid
Charger Function Boosting, Charging, Maintaining
Automatic/Manual Automatic
Charge Type Auto On/Off
Boost Amps @ Voltage 250A @ 12V, 185A @ 6V
Cold Cranking Amps @ Voltage 250A @ 12V
Charging Amps @ Voltage 60A @ 12V, 60A @ 6V
Maintaining Amps @ Voltage 60A @ 12V, 60A @ 6V
AC Cord Length 6 ft.
Input Voltage 115VAC
Input Amps 12
Overall Width 16"
Overall Height 37"
Overall Depth 14"
Cable Gauge 6 AWG
Cable Length 6 ft.
Test Feature Yes
Timer Yes
Material Steel
Standards UL Listed
Includes Alligator Clips
Portable Yes
Indoor / Outdoor Indoor
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms