Check Availability
3/16" x 4" Round Masonry Drill Bit, Number of Cutter Heads: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PTC8
Mfr. Model # 6PTC8
UNSPSC #27112801
Catalog Page 710
Shipping Weight 0.02 lbs
Country of Origin China *
Drill Bit Grouping Set
Item Masonry Drill Bit
Shank Shape Round
Shank Size 5/32"
Drill Bit Size 3/16"
Drilling Length 2-3/4"
Overall Length 4"
Number of Cutter Heads 2
Impact Rated No
Percussion Rated Yes
For Use With - Drills Impact Driver, Regular Drill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In