Check Availability
1" x 13-1/2" SDS Max Hammer Drill Bit, Number of Cutter Heads: 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22UW64
Mfr. Model # 22UW64
UNSPSC #27112801
Shipping Weight 1.46 lbs
Country of Origin China *
Drill Bit Grouping Set
Item Hammer Drill Bit
Shank Shape SDS Max
Shank Size 45/64"
Drill Bit Size 1"
Drilling Length 8"
Overall Length 13-1/2"
Number of Cutter Heads 4
Impact Rated No
Percussion Rated Yes
For Use With - Drills Hammer Drill
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In