Check Availability
  • Hex & Torx Keys & Sets
  • WERA 

    L Shape Ball End Hex Key with 10mm Tip Size

  • Item # 483F72
  • Mfr. Model # 05022616001
L Shape Ball End Hex Key with 10mm Tip Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483F72
Mfr. Model # 05022616001
UNSPSC #27111710
Shipping Weight 0.52 lbs
Country of Origin Czech Republic *
Hex/Torx Key Product Grouping Hex Key
Item Ball End Hex Key
Shape L
Measurement Type Metric
Tip Size 10mm
Arm Length 9 in
Handle Length 9 in
Blade Material Steel
Finish Black Oxide
Tether Style Tether Capable
Nonsparking No
Insulated / Uninsulated Uninsulated
Handle Type Cushion Grip
Handle Color Blue
Handle Material Steel
Working Angle 90 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms