Check Availability
  • Hex & Torx Keys & Sets
  • WERA 

    L Shape Ball End Hex Key with 3mm Tip Size

  • Item # 3EJZ8
  • Mfr. Model # 05022703001
L Shape Ball End Hex Key with 3mm Tip Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EJZ8
Mfr. Model # 05022703001
UNSPSC #27111710
Shipping Weight 0.03 lbs
Country of Origin Czech Republic *
Hex/Torx Key Product Grouping Hex Key
Item Ball End Hex Key
Shape L
Measurement Type Metric
Tip Size 3mm
Arm Length 4 7/8 in
Handle Length 27/32 in
Blade Material Stainless Steel
Finish Matte
Tether Style Tether Capable
Nonsparking No
Insulated / Uninsulated Uninsulated
Handle Type Plain
Handle Color Silver
Handle Material Stainless Steel
Working Angle 25 Degrees
Meets/Exceeds ISO 2936
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms