Check Availability
Soldering Iron, 100 W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JH78
Mfr. Model # W100P3
UNSPSC #23171507
Catalog Page 238
Shipping Weight 0.6 lbs
Country of Origin Mexico *
Item Soldering Iron
Watts 100
Temp. Rating 600 Degrees to 800 Degrees F
Handle Cushion Grip
Features Light Weight and Compact, 3 Wire, Heavy Duty
Tip Nickel Plated Copper
Includes Indicator Light
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In