Check Availability
  • Carbon Steel Pipe Fittings
  • WELDBEND CORP. 

    3/4" Raised Face Flange with Slip On Fitting Connection Type and 740 psi Max. Pressure

  • Item # 30WH55
  • Mfr. Model # 310-003-000
3/4" Raised Face Flange with Slip On Fitting Connection Type and 740 psi Max. Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for use in chemical refineries, fertilizer and petrochemical plants, and in gas, oil, and water transmission systems. Also suitable for use in LNG plants, nuclear power plants, and in thermal power stations.
Show More Close
 

Technical Specifications

Item # 30WH55
Mfr. Model # 310-003-000
UNSPSC #40142408
Catalog Page 2773
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Raised Face Flange
Pipe Fitting Material Carbon Steel
Fitting Schedule/Class Class 150
Pipe Size - Pipe Fitting 3/4"
Fitting Connection Type Slip On
Standards ASME B16.5
Max. Pressure 740 psi
Temp. Range -20 Degrees to 100 Degrees F
Compliance A105
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.