Check Availability
Burrite Tube Brush Holder, 1/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For deburring, honing, thread chasing, and cleaning blind and threaded holes.
Show More Close
 

Technical Specifications

Item # 1PBE2
Mfr. Model # 98674
UNSPSC #27113002
Catalog Page 2400
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Burrite Tube Brush Holder
Fits Hole (In.) 1/8
Shank Dia. (In.) 1/4
Length (In.) 3-3/8
For Use With Drills, Drill Presses, CNC Machines
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In