Check Availability
Interlocking Drainage Mat, Recycled PVC, Green, 20 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Angular interlocking tiles form a strong connection and easily zip apart for on-site customization. PVC construction helps reduce fatigue. Suitable for medium-traffic areas.
Show More Close
 

Technical Specifications

Item # 48Z446
Mfr. Model # 540
UNSPSC #52101511
Shipping Weight 28.4 lbs
Country of Origin USA *
Interlocking Mat Item Interlocking Drainage Mat
Mat Length 12"
Mat Width 12"
Mat Thickness 5/8"
Matting Series Compatibility F.I.T Matting
Mat Surface Pattern Smooth
Mat Color Green
Interlocking Mat Edges (4) Interlocking
Mat Section Center Section
* This product's country of origin is subject to change

Welcome Sign In