Check Availability
Interlocking Drainage Mat, Natural Rubber, Black, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Modular mats are sized for use at a single workstation, or they can interlock on all four sides for use in large areas. Natural rubber is grease resistant.
Show More Close
 

Technical Specifications

Item # 3VGH9
Mfr. Model # 572
UNSPSC #52101510
Shipping Weight 22.0 lbs
Country of Origin Sri Lanka *
Interlocking Mat Item Interlocking Drainage Mat
Mat Length 3 ft.
Mat Width 3 ft.
Mat Thickness 5/8 in
Matting Series Compatibility 24/Seven(R) Mats
Mat Surface Pattern Square Grid
Mat Color Black
Interlocking Mat Edges (2) Interlocking, (2) Straight
Mat Section Corner Edge
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change