Check Availability
Interlocking Antifatigue Mat, Rubber, Black, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Modular mats are sized for use at a single workstation, or they can interlock on all four sides for use in large areas. CFR rubber is for use in areas where mineral oil based cutting fluids are used.
Show More Close
 

Technical Specifications

Item # 3VGH7
Mfr. Model # 570
UNSPSC #52101510
Shipping Weight 22.7 lbs
Country of Origin Sri Lanka *
Interlocking Mat Item Interlocking Antifatigue Mat
Mat Length 3 ft.
Mat Width 3 ft.
Mat Thickness 5/8"
Matting Series Compatibility 24/Seven(R) Mats
Mat Surface Pattern Smooth
Mat Color Black
Interlocking Mat Edges (2) Interlocking, (2) Straight
Mat Section Corner Edge
Backing Material Rubber
* This product's country of origin is subject to change