Check Availability
Interlocking Antifatigue Mat, Natural Rubber, Black, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Modular mats are sized for use at a single workstation, or they can interlock on all four sides for use in large areas. Natural rubber is grease resistant.
Show More Close
 

Technical Specifications

Item # 3VGH5
Mfr. Model # 570
UNSPSC #52101510
Shipping Weight 24.0 lbs
Country of Origin Sri Lanka *
Interlocking Mat Item Interlocking Antifatigue Mat
Mat Length 3 ft.
Mat Width 3 ft.
Mat Thickness 5/8"
Matting Series Compatibility 24/Seven(R) Mats
Mat Surface Pattern Smooth
Mat Color Black
Interlocking Mat Edges (2) Interlocking, (2) Straight
Mat Section Corner Edge
Backing Material Rubber
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change