Check Availability
  • Water Pressure Reducing Valves
  • WATTS REGULATOR 

    Water Pressure Reducing Valve, Standard Valve Type, Lead Free Copper Silicon Alloy, 1/2" Pipe Size

  • Item # 48RJ76
  • Mfr. Model # 1/2" LFN55BM1-DU-PEX
Water Pressure Reducing Valve, Standard Valve Type, Lead Free Copper Silicon Alloy, 1/2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48RJ76
Mfr. Model # 1/2" LFN55BM1-DU-PEX
UNSPSC #40141609
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Water Pressure Reducing Valve
Valve Type Standard
Strainer Yes
Material Lead Free Copper Silicon Alloy
Pipe Size 1/2"
Preset Pressure Settings 50 psi
Pressure Adjustment Range 25 to 75 psi
Connection Type Double Union x PEX Union
Height 6-1/4"
Length 4-1/4"
Max. Temp. 180 Degrees F
Max. Pressure 400 psi
Compliance ASSE Standard 1003, (ANSI A112.26.2), CSA Standard B356, ANSI/NSF Standard 61-8, IAPMO, City of Los Angeles
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms