Check Availability
  • Check Valves
  • WATTS REGULATOR 

    Check Valve, 3/4", Dual, Inline, Brass, Press x Press

  • Item # 429J17
  • Mfr. Model # 3/4 9DM2-PRESS
Check Valve,  3/4",  Dual,  Inline,  Brass,  Press x Press
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features a primary check valve with rubber disc seating against a mating rubber part to help ensure tight closing. This WATTS REGULATOR dual check valve is designed for smaller supply lines and is suitable for use in laboratory equipment, processing tanks, sterilizers, and dairy equipment applications. Model is recommended for boiler feed lines to help prevent backflow when supply pressure falls below system pressure. Valve is suitable for use with hot or cold water lines and can be used under continuous pressure.
Show More Close
 

Technical Specifications

Item # 429J17
Mfr. Model # 3/4 9DM2-PRESS
UNSPSC #40141622
Catalog Page 2907
Shipping Weight 1.9 lbs
Country of Origin USA *
Item - Check Valves Check Valve
Flow Design Dual
Mechanism and Body Design Inline
Body Material - Valves Brass
Pipe or Tube Size - Check Valves 3/4"
Connection Type - Check Valves Press x Press
Cracking Pressure - Check Valves 25.000 psi
Mounting Orientation - Check Valves Horizontal, Vertical
Seal Material - Check Valves Rubber
Max. Temp. - Valves 250 Degrees F
Max. Water Pressure - Valves 175 psi
Max. Steam Pressure - Valves Not Rated
Seat Material - Check Valves Stainless Steel
Flow - Valves 18.00 gpm
Application - Valves General Purpose
Length 4-1/2"
Width 2-9/16"
Overall Height 2-9/16"
Cap to Inlet Center 1-15/16"
Standards ASSE 1012, CSA B64, BSA 104-75-SM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms