Check Availability
Jobber Length Drill Bit,  Drill Bit Size 27/64",  Drill Bit Point Angle 140°,  Carbide,  TiAlN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
WARNING Cancer - www.P65Warnings.ca.gov

Technical Specifications

Item # 53AP40
Mfr. Model # DC150-03-10.716A1-WJ30RE
UNSPSC #27112801
Shipping Weight 0.258 lbs
Country of Origin China *
Item Jobber Length Drill Bit
Drill Bit Size 27/64"
Decimal Equivalent 0.4219
Measurement System Fractional Inch
Material - Machining Carbide
Finish - Machining TiAlN
Drill Bit Point Angle 140 Degrees
Drill Bit Point Type Split Point
Coolant Fed Coolant Through
Number of Coolant Holes 2
Flute Type Spiral
Number of Flutes 2
Flute Length 2.1650"
Maximum Drilling Depth 1.5750"
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Dia. 12.00mm
Shank Length 1.772"
Overall Length 4.0160"
Depth:Dia. Ratio 3xD
Drill Length Class Jobber Length
Drill Point Length 1.95mm
Drill Bit Grouping Individual
Series Perform
Standards DIN 6537 K
Drill Diameter Tolerance M7
Sheeter Drill No
Material Grade - Machining WJ30RE
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Primary Material Application ISO Code K, N, P, S
Secondary Material Application Composite, Hardened Steel, Stainless Steel
Secondary Material Application ISO Code H, M, O
* This product's country of origin is subject to change

Compliance and Restrictions

WARNING Cancer - www.P65Warnings.ca.gov
WARNING Cancer - www.P65Warnings.ca.gov

Alternate Search Terms