This item has been discontinued.  For alternate products call 1-800-217-6872.

Jobber Drill Bit,  Drill Bit Size 11/32",  Drill Bit Point Angle 140°

Technical Specifications

Item # 29GG63
Mfr. Model # A3279XPL-11/32IN
UNSPSC #27112801
Shipping Weight 0.166 lbs
Country of Origin France *
Item Jobber Drill Bit
Drill Bit Size 11/32"
Decimal Equivalent 0.3438
Measurement System Fractional Inch
Drill Bit Point Angle 140 Degrees
Coolant Fed Non-Coolant Through
Flute Length 1.930"
Maximum Drilling Depth 1.930"
Shank Dia. 10.00mm
Overall Length 3.500"
Depth:Dia. Ratio 3xD
Drill Bit Grouping Set
* This product's country of origin is subject to change

Compliance and Restrictions