Check Availability
  • Machine Tool Lights
  • WALDMANN 

    7.5" 5 Watt LED Tubular Machine Tool Light

  • Item # 48RE48
  • Mfr. Model # 113161000-00662575
7.5" 5 Watt LED Tubular Machine Tool Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Waterproof, impact-resistant fixture offers a variety of different installation options. All important components are fully replacable, for outstanding sustainability. 5-yr. warranty on electronic components, 10-yr. warranty on mechanical components.
Show More Close
 

Technical Specifications

Item # 48RE48
Mfr. Model # 113161000-00662575
UNSPSC #39111516
Catalog Page 517
Shipping Weight 0.94 lbs
Country of Origin Germany *
Item Tubular Machine Tool Light
Machine Tool Light Type Tubular Machine Tool Light
Light Technology LED
Voltage 24VDC
Watts 5
Lumens 480
Outside Dia. 1.60"
Overall Length 7.5"
Tube Material Aluminum
Cord Length 16 ft.
Cord Type PUR
Mounting Type Bracket
Ballast No Ballast
Average Life 60,000 hrs.
Includes M12 Connector
Standards cETL, ETL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms