Check Availability
  • Machine Tool Lights
  • WALDMANN 

    24.3" 14.4 Watt LED Linear Machine Tool Light

  • Item # 6PYH2
  • Mfr. Model # 112544002-00011082
24.3" 14.4 Watt LED Linear Machine Tool Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vibration- and impact-resistant Waldmann Linear LED MachineTool Light is built to give you bright, dependable, energy-efficient lighting in a variety of indoor or outdoor work spaces. The adjustable, low-profile waterproof fixture can be easily surface mounted with just a few screws. IP67 rated. Includes a 5-year warranty on electronic components, and a 10-yr. warranty on mechanical components.

Note: not for use with coolants and lubricants.
Show More Close
 

Technical Specifications

Item # 6PYH2
Mfr. Model # 112544002-00011082
UNSPSC #39111516
Catalog Page 517
Shipping Weight 2.02 lbs
Country of Origin Germany *
Item Linear Machine Tool Light
Machine Tool Light Type Linear Machine Tool Light
Lighting Technology LED
Voltage 24VDC
Watts 14.4
Lumens 744
Outside Dia. 2.80"
Overall Length 24.3"
Tube Material Aluminum
Cord Length 9 ft. 6"
Mounting Type Bracket
Ballast No Ballast
Average Life 50,000 hrs.
Special Features Adjustable Up To 35 Degrees
Standards cETL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms