Check Availability
  • Machine Tool Lights
  • WALDMANN 

    21.5" 36 Watt Fluorescent Tubular Machine Tool Light

  • Item # 3PYD8
  • Mfr. Model # 619063010-00077590
21.5" 36 Watt Fluorescent Tubular Machine Tool Light
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Waterproof fluorescent linear light source with built-in electronic ballast. Include fluorescent lamps. Outside dia.:2-3/4". Mounting bracket not included.
Show More Close
 

Technical Specifications

Item # 3PYD8
Mfr. Model # 619063010-00077590
UNSPSC #39111516
Catalog Page 517
Shipping Weight 3.51 lbs
Country of Origin Germany *
Item Tubular Machine Tool Light
Machine Tool Light Type Tubular Machine Tool Light
Lighting Technology Fluorescent
Voltage 110 to 230VAC
Watts 36
Lumens 2900
Outside Dia. 2.75"
Overall Length 21.5"
Tube Material Acrylic
Mounting Type Bracket
Recommended Lamp 6V039
Ballast Built-in Electronic
Average Life 20,000 hrs.
Special Features Waterproof
Standards UL, cUL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In