Check Availability
  • Thermocouple Wire & Cable
  • VULCAN 

    Thermocouple Extension Wire, 20 AWG, PVC, KX, 100 ft., Brown

  • Item # 3HL44
  • Mfr. Model # N56/07027
Thermocouple Extension Wire,  20 AWG,  PVC,  KX,  100 ft.,  Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Thermocouple extension wire is a flexible, insulated wire used to extend a thermocouple signal from a probe back to the instrument reading the signal. It works accurately over a narrower temperature range than thermocouple wire and can't be used in the sensing point (or probe part) of the thermocouple. It is typically used as an extension to a measuring instrument over long distances.

Thermocouple wire and cable are types of flexible, insulated wire that sense the temperature of an object and feed that information to a temperature control device or to a temperature measuring or monitoring device. They can also be used to create the sensing point (or probe) in a thermocouple. They are commonly used to maintain or monitor a component's temperature in industrial processes where high heat is present, such as kilns, gas turbine exhaust, or diesel engines. They are also used in safety devices, such as flame sensors in gas-powered appliances.
Show More Close
 

Technical Specifications

Item # 3HL44
Mfr. Model # N56/07027
UNSPSC #26121613
Shipping Weight 1.55 lbs
Country of Origin USA *
Item Thermocouple Extension Wire
Number of Conductors 2
Wire Size 20 AWG
Insulation Material PVC
Trade Designation KX
Jacket Color Brown
Conductor Design Solid
Length 100 ft.
Temp. Rating 221 Degrees F
Used In Oxidizing and Reducing Atmosphere
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In