Check Availability
Air Punch and Flange Tool,  10 in.,  3 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The VIKING air punch and flange tool is a unique 2-in-1 metalworking tool. Head rotates 360° for versatility and ease of operation. Used to crimp up to 14-ga. materials together, and then turn the head 180° to punch a clean 3/16" hole for your welding operation of sheet metal fasteners. Insulated handle adds comfort and a nonslip grip. Muffled handle exhaust directs air away from work.
Show More Close
 

Technical Specifications

Item # 29CK41
Mfr. Model # VT8510
UNSPSC #27112703
Shipping Weight 2.92 lbs
Country of Origin Taiwan *
Item Air Punch and Flange Tool
* This product's country of origin is subject to change

Compliance and Restrictions