Check Availability
Leveling Jack 9 In Travel, SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for permanent installation, these screw-style jacks hold platforms and portable equipment in place and keep them stabilized. Typically, for use with work platform applications. Include folding crank handle.
Show More Close
 

Technical Specifications

Item # 2KMA7
Mfr. Model # LJ-9-SS
UNSPSC #27112103
Catalog Page 1224
Shipping Weight 10.2 lbs
Country of Origin China *
Item Leveling Jack
Type Stainless Steel
Capacity (Lb.) 5000
Thread Size 1 1/4" Dia 4 Threads per Inch
Base Dia. (In.) 4
Finish Stainless Steel
Max. Extended Height Below Equip Frame (In.) 13-1/2
Min. Height Below Equip Frame (In.) 4-1/2
Mounting Flange Size (In.) 3-3/8
Overall Height (In.) 18
Screw Travel 9"
Includes Folding Crank Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In