Check Availability
  • Lifting and Spreader Beams
  • VESTIL 

    Fixed Spread Lifting Beam, 1,500 lb, Max. Spread 19 1/4 in, Min. Spread 19 1/4 in, Headroom 9 in

  • Item # 38UU87
  • Mfr. Model # HDLL-15
Fixed Spread Lifting Beam, 1,500 lb, Max. Spread 19 1/4 in, Min. Spread 19 1/4 in, Headroom 9 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38UU87
Mfr. Model # HDLL-15
UNSPSC #24101604
Shipping Weight 17.95 lbs
Country of Origin China *
Item Fixed Spread Lifting Beam
Working Load Limit 1,500 lb
Max. Spread 19 1/4 in
Min. Spread 19 1/4 in
Headroom 9 in
Overall Length 25 1/2 in
Bail Thickness 3/8 in
Usable Upper Bail Length 2 3/4 in
Usable Upper Bail Width 1 7/8 in
Hook Opening 2 in
Includes Hand Crank
* This product's country of origin is subject to change

Compliance and Restrictions