Check Availability
  • Wire Disconnects
  • VELVAC 

    Yellow Female Disconnect, Heat Shrink Insulation Type, 12 to 10 AWG Wire Range

  • Item # 21DG84
  • Mfr. Model # 37497
Yellow Female Disconnect, Heat Shrink Insulation Type, 12 to 10 AWG Wire Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heat-shrink tubing provides excellent clarity and higher dielectric and tensile strength.
Show More Close
 

Technical Specifications

Item # 21DG84
Mfr. Model # 37497
UNSPSC #39121409
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Female Disconnect
Insulation Full
Insulation Type Heat Shrink
Insulation Color Yellow
Wire Range 12 to 10 AWG
Tab Size 0.032" x 0.250"
Barrel Inside Dia. 0.142"
Max. Temp. 90 Degrees F
Max. Voltage 600V
Overall Length 1.420"
Seam Brazed
Connection Material Copper
Connection Type Crimp
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In