Check Availability
Trailer Cable,  Number of Conductors 4,  14 AWG,  PVC,  500 ft.,  Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Trailer cable is a heavy-duty, flexible wire used to connect the electrical system of a trailer to the main vehicle's battery and electronics systems. It is commonly used in towing applications to provide power to trailer components (such as turn signal indicators, taillights, brake lights, and hazard lights), communicating the driver's actions and promoting safe towing.

Automotive wire and battery cable are types of flexible, multistrand wire that transfer current from one electrical component in a motor vehicle to another. They can fit into tight spaces and have a smooth, durable jacket that helps ease installation while providing resistance to oil, grease, acids, and moisture. They are typically used to repair or replace faulty wiring in automotive components, such as sensors, brakes, lights, windows, door locks, and batteries.
Show More Close
 

Technical Specifications

Item # 35NL25
Mfr. Model # 050001-7
UNSPSC #26121603
Shipping Weight 66.2 lbs
Country of Origin USA *
Item Trailer Cable
Number of Conductors 4
Wire Size 14 AWG
Insulation Material PVC
Wire Color Black, Green, Red, White
Length 500 ft.
Voltage 60V
Trade Designation GPT
Conductor Design Stranded
Jacket Color Black
Conductor Material Copper
Nominal Outside Dia. 0.43"
Temp. Rating -4 Degrees to 176 Degrees F
Standards SAE J2394
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In