Check Availability
Machine Guard Swing Door,4 ft. W
Qty
  • Web Price
    $334.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Create your own machine guard system using Wireway Husky components. Each machine guard swing door features durable welded wire construction with hardware. High-quality polyurethane paint finish.

• Easy-to-configure system
• Panels, posts, and hardware sold separately
• May require post No. 48RN13
• Post(s) may not be required if doors are being added to existing structure/posts
Show More Close
 

Technical Specifications

Item # 6TML0
Mfr. Model # XG2204066
UNSPSC #23152204
Catalog Page 1230
Shipping Weight 44.48 lbs
Country of Origin USA *
Components Doors
Item Machine Guard Swing Door
Height 6 ft.
Width 3 ft. 10"
Color Black
Gauge 10 ga.
Material Welded Wire
Finish Polyurethane
For Use With Wireway Husky Product Only
Standards RMI, RIA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms