Check Availability
Machine Guard Slide Door, Open Left
Qty
  • Web Price
    $1,088.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Create your own machine guard system using Wireway Husky components. The sliding door works with panels and posts to create a machine guard enclosure. High-quality polyurethane paint finish.

• Easy-to-configure system
• Panels and posts, sold separately
• May require posts No. 48RN13
• Post(s) may not be required if doors are being added to existing structure/posts
Show More Close
 

Technical Specifications

Item # 48RN11
Mfr. Model # XG590566
UNSPSC #56101510
Catalog Page 1230
Shipping Weight 336.47 lbs
Country of Origin USA *
Components Doors
Item Machine Guard Sliding Door Left Open
Height 6 ft.
Width 5 ft.
Color Black
Gauge 8 ga.
Material Welded Wire
Finish Polyurethane
For Use With Posts and Panels
Includes Hardware to Install
Standards RIA, OSHA, ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In