Check Availability
Machine Guard Post,2-1/2" W x 6 ft. H
Qty
  • Web Price
    $102.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Create your own machine guard system using Wireway Husky components. The sliding door post works with sliding doors and posts to create a machine guard enclosure. High-quality polyurethane paint finish.

• Easy-to-configure system
• Doors and panels, sold separately
Show More Close
 

Technical Specifications

Item # 48RN13
Mfr. Model # XG5506T
UNSPSC #56101510
Catalog Page 1230
Shipping Weight 56.21 lbs
Country of Origin USA *
Components Posts
Item Machine Guard Slide Door Post
Height 6 ft.
Width 5"
Color Yellow
Gauge 10 ga.
Material Steel
Finish Polyurethane
For Use With Panels and Doors
Includes Hardware to Install
Standards RIA, OSHA, ANSI
* This product's country of origin is subject to change

Compliance and Restrictions