Check Availability
Machine Guard Corner Post, 6 ft. H
Qty
  • Web Price
    $145.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Create your own machine guard system using Wireway Husky components. Each machine guard adjustable corner post features durable steel construction with welded footplate and anchor bolts. High-quality polyurethane paint finish.

• Easy-to-configure system
• Panels, doors, and hardware sold separately
Show More Close
 

Technical Specifications

Item # 6TMK8
Mfr. Model # XG5106
UNSPSC #23152204
Catalog Page 1230
Shipping Weight 13.18 lbs
Country of Origin USA *
Components Posts
Item Machine Guard Adjustable Corner Post
Height 6 ft.
Width 2-1/2"
Color Yellow
Gauge 16 ga.
Material Steel
Finish Polyurethane
For Use With Wireway Husky Product Only
Includes Welded Footplate and Anchor Bolts
Standards RMI, RIA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.