Check Availability
Base Cover, Red and White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436D16
Mfr. Model # U3510HOLD
UNSPSC #46151505
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Base Cover
Color Red and White
Finish Matte
Height 3"
Base Dia. 14-1/2"
For Use With Mfr. No. U2000, U2000YEL, U2000CAU, U2000CYB, U2055, U2055YEL, U2055CAU, U2055CYB, U2003, U2003YC, U2003NC, U2006, U2006YC, U2006NC, U2002, U2002OC, U2002NC, U2005, U2005OC, U2005NC, U2004, U2004YC, U2004NC, U2007, U2007YC, U2007NC
Includes (2) Base Covers
* This product's country of origin is subject to change

Compliance and Restrictions