Check Availability
  • Pipe Insulation Accessories
  • UNITHERM 

    Heating Cable, For Use With: Mfr. No. FPV1206, FPV1212, FPV1218, FPV1224, FPV1806, FPV1812, FPV1818,

  • Item # 48ZX83
  • Mfr. Model # HE-C-08
Heating Cable, For Use With: Mfr. No. FPV1206, FPV1212, FPV1218, FPV1224, FPV1806, FPV1812, FPV1818,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for providing frost protection or temperature maintenance of piping, tanks, and equipment, this UNITHERM self-regulating heating cable can supply a specified amount of heat at any point along its length in direct response to local temperature variations. This durable cable can maintain a temperature up to 190°F and is safety approved for wet locations.
Show More Close
 

Technical Specifications

Item # 48ZX83
Mfr. Model # HE-C-08
UNSPSC #30141505
Shipping Weight 1.53 lbs
Country of Origin USA *
Item Heating Cable
Length 218"
For Use With Mfr. No. FPV1206, FPV1212, FPV1218, FPV1224, FPV1806, FPV1812, FPV1818, FPV1824, FPV2406, FPV2412, FPV2418, FPV2424, FPV3006, FPV3012, FPV3018, FPV3024, FPV3606, FPV3612, FPV3618, FPV3624, FPV4206, FPV4212, FPV4218, FPV4224, FPV4806, FPV4812, FPV4818, FPV4824, FPV5406, FPV5412, FPV5418, FPV5424, FPV6006, FPV6012, FPV6018, FPV6024, FPW1206, FPW1212, FPW1218, FPW1224, FPW1806, FPW1812, FPW1818, FPW1824, FPW2406, FPW2412, FPW2418, FPW2424, FPW3006, FPW3012, FPW3018, FPW3024, FPW3606, FPW3612, FPW3618, FPW3624, FPW4206, FPW4212, FPW4218, FPW4224, FPW4806, FPW4812, FPW4818, FPW4824, FPW6006, FPW6012, FPW6018,FPW6024
* This product's country of origin is subject to change

Alternate Search Terms