Check Availability
Ceramic Fiberglass,  Insulated Pipe Jacket,  Thickness 1",  Length 63",  Width 5"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Economical solution for reducing heat loss and insulating barrels, dies, extruders, hoses, and pipe. Material can be removed if needed and is reusable.
Show More Close
 

Technical Specifications

Item # 34CZ78
Mfr. Model # UVST 6305
UNSPSC #30141505
Catalog Page 2837
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Insulated Pipe Jacket
Width 5"
Length 63"
Thickness 1"
Insulation Material Ceramic Fiberglass
Jacket Material Non-Stick Impregnated Fiberglass Cloth
Fits Max. O.D. 16" to 18"
Application High Temperature Applications for Personnel Protection, Insulation, and Faster Startup Times
Temp. Rating 2000 Degrees F
Includes Strap and Buckle System
* This product's country of origin is subject to change

Compliance and Restrictions