Check Availability
Washer Strip, Microfiber, 14"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9TZP3
Mfr. Model # NC350
UNSPSC #47121902
Shipping Weight 0.4 lbs
Country of Origin Germany *
Item Washer Strip
Color Green
Length 14"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms