Check Availability
Washer Strip,Microfiber,18"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CCC2
Mfr. Model # NC450
UNSPSC #47121902
Shipping Weight 0.54 lbs
Country of Origin Germany *
Item Washer Strip
Color Green
Length 18"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms