Check Availability
  • Dusters
  • UNGER 

    15" Microfiber Duster, 1 EA

  • Item # 13R145
  • Mfr. Model # 16967
15" Microfiber Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13R145
Mfr. Model # 16967
UNSPSC #47121801
Shipping Weight 0.1 lbs
Country of Origin China *
Item Duster
Head Material Microfiber
Head Width 9"
Length 15"
Handle Material Plastic
Color Blue
Color Coding System No
Disposable No
For Use With 3U442, 3U443, 3U444, 5DUU6, 4GU49
Features Microfiber Feather Duster
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms