Check Availability
  • Aprons
  • TURTLESKIN 

    CP Apron, Polyester Material, White, Size: Universal

  • Item # 31LK99
  • Mfr. Model # CPA-45A
CP Apron, Polyester Material, White, Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31LK99
Mfr. Model # CPA-45A
UNSPSC #46181501
Shipping Weight 1.15 lbs
Country of Origin USA *
Item CP Apron
Length 36"
Width 24"
Color White
Material Polyester
Fabric Weight 6 oz.
Closure Type Buckle
Number of Pockets 0
Seam Style Hemmed Edge
Size Universal
ANSI/ISEA Abrasion Level 6
ANSI/ISEA Cut Level 5
Standards ANSI 105, EN 388, FDA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In