Check Availability
  • Power Distribution Units
  • TRIPP LITE 

    200 to 208/240VAC 8-Outlet Power Distribution Unit, 10 Max. Amps, 6 ft. Cord Length

  • Item # 14A325
  • Mfr. Model # PDUBHV10
200 to 208/240VAC 8-Outlet Power Distribution Unit, 10 Max. Amps, 6 ft. Cord Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14A325
Mfr. Model # PDUBHV10
UNSPSC #39121710
Catalog Page 353
Shipping Weight 7.9 lbs
Country of Origin China *
Item Power Distribution Unit
Phase 1
Voltage 200 to 208/240VAC
Number of Outlets 8
Mounting Style Horizontal Rackmount/2U
Max. Amps 10
Cord Length 6 ft.
Circuit Breaker No
Length 3-1/32"
Receptacle Type IEC-320 C14
Plug Type IEC-320 C14
Metered Nonmetered
Housing Material Steel
Power Indicator Yes
Color Black
Width 17-21/64"
Height 3-27/64"
Special Features Hot Swap
Outlet Surge Protection No
GFCI Protected No
Standards UL Listed, CSA, CE
Includes 2U Mounting Brackets, Set of 2 C13-C14 Interconnect Cables, User Manual
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.