Check Availability
HDPE Storage Lid, Tan; For Use With Lubricating Fluids
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40AX70
Mfr. Model # 34428
UNSPSC #27112905
Shipping Weight 0.71 lbs
Country of Origin USA *
Item Storage Lid
Type Lid
Material HDPE
Color Tan
Height (In.) 6.25
Length (In.) 5.75
Outside Dia. (In.) 5.75
Spout Length (In.) 8.0
Spout Outside Dia. (In.) 1.125
For Use With Lubricating Fluids
Includes O-Ring
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In