Check Availability
  • Floor Strippers
  • TOUGH GUY 

    20 oz. Floor and Baseboard Stripper, 1 EA

  • Item # 2DCA6
  • Mfr. Model # 2DCA6
20 oz. Floor and Baseboard Stripper, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

WARNING Cancer - www.P65Warnings.ca.gov

Product Details

Removes all types of floor wax and finishes, as well as dirt and grime buildup on floors, moldings, and baseboards. Cling foam will not run off surfaces.
Show More Close
 

Technical Specifications

Item # 2DCA6
Mfr. Model # 2DCA6
UNSPSC #47131801
Catalog Page 1523
Shipping Weight 1.4 lbs
Country of Origin USA *
Item Floor and Baseboard Stripper
Size 20 oz.
Container Type Aerosol Can
Recommended Dilution Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

WARNING Cancer - www.P65Warnings.ca.gov
WARNING Cancer - www.P65Warnings.ca.gov