Check Availability
  • Dusters
  • TOUGH GUY 

    14" Feather Duster, 1 EA

  • Item # 1MYG3
  • Mfr. Model # 1MYG3
14" Feather Duster, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Tough Guy® 14" feather duster is mad with premium ostrich feathers. This washable feather duster will not scratch surfaces.

• Designed for use on furniture, office equipment, and blinds.
• Durable wooden handle
Show More Close
 

Technical Specifications

Item # 1MYG3
Mfr. Model # 1MYG3
UNSPSC #47121801
Catalog Page 1538
Shipping Weight 0.12 lbs
Country of Origin Indonesia *
Item Duster
Head Material Feather
Length 14"
Handle Material Wood
Handle Style Fixed
Color Gray
Color Coding System No
Disposable No
Features Natural Ostrich Feathers
Series Premium
* This product's country of origin is subject to change

Compliance and Restrictions